Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 30 HP, 1,765 Nameplate RPM, 230/460V AC, 284/6T Frame
Mfr # 03018ET3ECT286TF1-W2
Zoro # G7593004
product price: $2,863.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,863.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 30
- Nameplate RPM 1,765
- Frame 284/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018ET3ECT286TF1-W2
- Zoro # G7593004
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 23 5/16 in |
Overall Length | 27 15/16 in |
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13 3/4 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, 70.2/35.1 A Full Load Amps, 284/6T Frame, Output Watts 22000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- Weg AC Cooling Tower Motors