Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 30 HP, 1,180 Nameplate RPM, 230/460V AC, 324/6T Frame
Mfr # 03012ET3ECT326T-W22
Zoro # G9809256
product price: $4,548.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,548.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 30
- Nameplate RPM 1,180
- Frame 324/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03012ET3ECT326T-W22
- Zoro # G9809256
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Overall Length | 31 1/8 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 7/8 in |
Shaft Length | 5 1/4 in |
Body Dia. | 15 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, 72.4/36.2 A Full Load Amps, 324/6T Frame, Output Watts 22000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR34-010)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- Weg AC Cooling Tower Motors