Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame
Mfr # 02518ET3ECT284T-W22
Zoro # G9809301
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,475.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 1,765
- Frame 284T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 02518ET3ECT284T-W22
- Zoro # G9809301
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Overall Length | 26 7/16 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 21 13/16 in |
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13 3/4 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, 59.0/29.5 A Full Load Amps, 284T Frame, Output Watts 18500 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4612)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- Weg Definite Purpose Motors