Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 200V AC, 284T Frame
Mfr # 02518ET3PCT284T-W22
Zoro # G9809317
product price: $2,427.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,427.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 1,765
- Frame 284T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02518ET3PCT284T-W22
- Zoro # G9809317
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 21 13/16 in |
Overall Length | 26 7/16 in |
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13 3/4 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 200V AC, 67.8 A Full Load Amps, 284T Frame, Output Watts 18500 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V Yes, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251LS)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (GH150-50-G)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- Weg AC Cooling Tower Motors