Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 25 HP, 1,180 Nameplate RPM, 230/460V AC, 324T Frame
Mfr # 02512ET3ECT324T-W22
Zoro # G9809283
product price: $4,157.25
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,157.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 1,180
- Frame 324T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02512ET3ECT324T-W22
- Zoro # G9809283
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 24 3/8 in |
Overall Length | 29 5/8 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 15 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, 61.6/30.8 A Full Load Amps, 324T Frame, Output Watts 18500 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 387A (387A)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ4BG)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- Weg Definite Purpose Motors