Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 20 HP, 1,175 Nameplate RPM, 200V AC, 284/6T Frame
Mfr # 02012ET3PCT286T-W22
Zoro # G9809335
product price: $3,476.25
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,476.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 1,175
- Frame 284/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02012ET3PCT286T-W22
- Zoro # G9809335
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 23 5/16 in |
Overall Length | 27 15/16 in |
Body Dia. | 13 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 200V AC, 55.7 A Full Load Amps, 284/6T Frame, Output Watts 15000 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V Yes, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 5/16In, 120VAC (S5SSMA-1)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- Weg Definite Purpose Motors