Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame
Mfr # 01518ET3ECT254T-W22
Zoro # G9809371
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,623.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 1,765
- Frame 254T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01518ET3ECT254T-W22
- Zoro # G9809371
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 4 in |
Length Less Shaft | 19 3/16 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 23 3/16 in |
Body Dia. | 12 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, 36.0/18.0 A Full Load Amps, 254T Frame, Output Watts 11000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGF3)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame (02518ET3ECT284T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- Weg AC Cooling Tower Motors