Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 100 HP, 1,780 Nameplate RPM, 230/460V AC, 404/5T Frame
Mfr # 10018ET3ECT405T-W22
Zoro # G9809161
product price: $9,819.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,819.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 100
- Nameplate RPM 1,780
- Frame 404/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3ECT405T-W22
- Zoro # G9809161
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Length | 7 1/4 in |
Shaft Dia. | 2 7/8 in |
Length Less Shaft | 32 1/2 in |
Overall Length | 39 3/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 19 1/8 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, 226/113 A Full Load Amps, 404/5T Frame, Output Watts 75000 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- FESTO Blanking Plug QBC-1/4H-U (QBC-1/4H-U)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- Weg AC Cooling Tower Motors