Shop All AC Cooling Tower Motors
Weg
Cooling Tower Motor, Three Phase, 1 1/2 HP, 1,755 Nameplate RPM, 230/460V AC, 143/5T Frame
Mfr # 00158ET3ECT145T-W22
Zoro # G6783847
product price: $507.00
/ea
Free Shipping & Returns
$507.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2
- Nameplate RPM 1,755
- Frame 143/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3ECT145T-W22
- Zoro # G6783847
- Country of Origin Multiple
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 1/8 in |
Overall Length | 13 3/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 6 13/16 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, 4.04/2.02 A Full Load Amps, 143/5T Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter, Air (39588470)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- Weg Definite Purpose Motors