Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 7-1/2 HP
Mfr # 00736ET3E184JP-W22
Zoro # G7598635
product price: $1,004.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,004.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,485
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3E184JP-W22
- Zoro # G7598635
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 7 3/8 in |
Length Less Shaft | 13 1/8 in |
Overall Length | 20 1/2 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 5 7/8 in |
Height | 9 3/8 in |
Body Dia. | 9.3 in |
Description
Close-Coupled Pump Motor, Body Dia. 9.3 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JP, Hz 60 Hz, Full Load Amps 19.4-17.5/8.7, Full Load Amps @ 50Hz 19.4-17.5/8.7, Height 9 3/8 in, HP 7 1/2, HP @ 50Hz 5 1/2, 7 1/2, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- FJC Replacement O-Ring, for R134a Hoses (4008)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- Weg Pump Motors