Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 60 HP
Mfr # 06036ET3E326JM-W22
Zoro # G7598346
product price: $5,774.25
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,774.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 60
- RPM Range 3,001-3,600
- Nameplate RPM 3,560
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06036ET3E326JM-W22
- Zoro # G7598346
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 5 1/4 in |
Overall Length | 29 5/8 in |
Length Less Shaft | 24 3/8 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Height | 15 15/16 in |
Body Dia. | 15.9 in |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324/6JM, Hz 60 Hz, Full Load Amps 155.0-140.0/70.2, Full Load Amps @ 50Hz 155.0-140.0/70.2, Height 15 15/16 in, HP 60, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- D&D Timing Belt, 8M, 20 x 1120mm PL, T140 (1120-8M-20)
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- MARATHON MOTORS Pump Mtr, Split Ph, 3/4hp, 1725,115/230, 48Y (5KH37PNA479X)
- Weg Close-Coupled Pump Motors