Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 40 HP, 28-3/4" L
Mfr # 04036ET3E286JM-W22
Zoro # G7598431
original price:
$4,330.00
7% off
new price: $4,026.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,026.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 40
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04036ET3E286JM-W22
- Zoro # G7598431
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 28 11/16 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 23 7/16 in |
Shaft Length | 5 1/4 in |
Height | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 13.8 in |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284/6JM, Hz 60 Hz, Full Load Amps 101.0-91.6/45.8, Full Load Amps @ 50Hz 101.0-91.6/45.8, Height 13 13/16 in, HP 40, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- KINGFISHER Grease Fitting, Str, M10-1.5, PK10 (1XGK5)
- WESTWARD Grease Gun Holder (13X047)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- MARATHON Close-Coupled Pump Motor 7.5 HP, , 3 phase, 1800 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0416A)
- Weg Pump Motors