Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 3 HP, 18-3/4" L
Mfr # 00336ET3E145JP-W22
Zoro # G7598407
product price: $686.25
/ea
Free Shipping & Returns
$686.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- RPM Range 3,001-3,600
- Nameplate RPM 3,460
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3E145JP-W22
- Zoro # G7598407
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 7 3/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 7/16 in |
Overall Length | 18 3/4 in |
Height | 7 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 7.1 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 8.2-7.4/3.7, Full Load Amps @ 50Hz 8.2-7.4/3.7, Height 7 1/8 in, HP 3, HP @ 50Hz 2, 3, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X08X08)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 3/4 HP (5KH39QN9687)
- BAND-IT Heavy Duty Tool Adapter, For 2LNP6 (GRJ050)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX35)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3 HP, 1760 rpm (182TTDW16067)
- Weg Close-Coupled Pump Motors