Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 3 HP, 15-11/16"L
Mfr # 00336ET3E145JM-W22
Zoro # G7598328
product price: $573.00
/ea
Free Shipping & Returns
$573.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- RPM Range 3,001-3,600
- Nameplate RPM 3,460
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3E145JM-W22
- Zoro # G7598328
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 15 11/16 in |
Length Less Shaft | 11 7/16 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 7 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 7.1 in |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JM, Hz 60 Hz, Full Load Amps 8.2-7.4/3.7, Full Load Amps @ 50Hz 8.2-7.4/3.7, Height 7 1/8 in, HP 3, HP @ 50Hz 2, 3, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- Weg Close-Coupled Pump Motors