Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 25 HP, 26-1/4" L
Mfr # 02536ET3E256JM-W22
Zoro # G7598529
product price: $2,472.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,472.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 3,001-3,600
- Nameplate RPM 3,515
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3E256JM-W22
- Zoro # G7598529
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 21 in |
Overall Length | 26 1/4 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 12.9 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 12 15/16 in |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 62.2-56.3/28.1, Full Load Amps @ 50Hz 62.2-56.3/28.1, Height 12 15/16 in, HP 25, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- Weg Close-Coupled Pump Motors