Shop All Close-Coupled Pump Motors
Weg
Close-Coupled Pump Motor, 15 HP, 24-5/16"L
Mfr # 01536ET3E215JP-W22
Zoro # G7598425
product price: $1,574.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,574.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3,001-3,600
- Nameplate RPM 3,510
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01536ET3E215JP-W22
- Zoro # G7598425
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 24 1/4 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 8 1/8 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 10 1/2 in |
Body Dia. | 10.5 in |
Manufacturers Warranty Length | 3 yr |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JP, Hz 60 Hz, Full Load Amps 37.6-34.0/17.0, Full Load Amps @ 50Hz 37.6-34/17, Height 10 1/2 in, HP 15, HP @ 50Hz 10, 15, Includes Base, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20K-N02E-Z-B)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- Weg Pump Motors