Shop All Capacitor Start AC Motors
Weg
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame
Mfr # .5036ES1BW56CFL-S
Zoro # G7745020
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- Voltage 115/208-230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES1BW56CFL-S
- Zoro # G7745020
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 1/2 in |
Length Less Shaft | 9 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.00/3.87-3.50 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- PERMATEX Anti-Seize Lube 0.1Oz (81343)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP290L610MV, Pressure Line, 10 micron (ZX-HP290L610MV)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- EMI Mixer 56C 1Ph 1Hp 1725Rpm 115208230VAc Ac Motor (FGBS-1)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- Weg Capacitor Start AC Motors