Shop All Adjustable Frequency Drive Accessories
Weg
Blank Cover for Keypad, For CFW700
Mfr # HMID-01
Zoro # G4018542
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive
- Depth 0.5 in
- Width 3.0 in
- Height 7.0 in
- Function Cover for Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # HMID-01
- Zoro # G4018542
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 0.5 in |
Width | 3.0 in |
Height | 7.0 in |
Overall Width | 3 in |
Overall Depth | 0.5 in |
Details
Item | Blank Cover |
For Use With | Variable Speed Drive |
Function | Cover for Keypad |
Mounting Type | Pluggable |
Includes | Cover |
Mfr. Stock No. | HMID-01 |
Compatible with Manufacturer Part Number | Mfr. No. CFW701, Mfr. No. CFW700, Mfr. No. CFW11 |
Description
Blank Cover, Compatible with Manufacturer Part Number Mfr. No. CFW11, Mfr. No. CFW700, Mfr. No. CFW701, For Use With Variable Speed Drive, Overall Depth 0.5 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Large (GSL)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- WEG Keypad, For CFW700 (HMI-02)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- SCHNEIDER ELECTRIC Line/motor choke - 10 mH - 4 A - 3 phases - 45 W - for variable speed drive (VW3A4551)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- Weg Adjustable Frequency Drive Accessories