Shop All Power Tool Motors
Weg
Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V
Mfr # 00736ES3ESA80LR
Zoro # G3111674
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame 80L
- Motor Mounting Type Rigid Base
- Nameplate RPM 3,490
- Full Load Amps 21.6-19.5/9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00736ES3ESA80LR
- Zoro # G3111674
- Country of Origin Multiple
- Category Power Tool Motors
Dimensions
Shaft Length | 2 1/2 in |
Length Less Shaft | 19 15/16 in |
Shaft Dia. | 1 3/16 in |
Overall Length | 22 1/2 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 21.6-19.5/9.8, 80L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- ENERPAC P39RVK, REPAIR KIT, RELEASE VALVE, ULTIMA (P39RVK)
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LL)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- TELECHRON Synchronous 4W 2Rpm 120V-AC AC Motor (B13 322432721)
- BALDOR-RELIANCE Baldor-Reliance Motor PL1327M, 5HP, 3450RPM, 1PH, 60HZ, 56/56H, 3535LC, ODTF (PL1327M)
- JET Motor (JTAS10-131)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- Weg Definite Purpose Motors