Shop All Power Tool Motors
Weg
Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V
Mfr # 00736ES3ESA80LL
Zoro # G2951891
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Ambient Temperature 40 Degrees C
- Voltage 208-230/460V AC
- Phase Three
- Length Less Shaft 19 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00736ES3ESA80LL
- Zoro # G2951891
- Country of Origin Multiple
- Category Power Tool Motors
Dimensions
Length Less Shaft | 19 15/16 in |
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Overall Length | 22 1/2 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 21.6-19.5/9.8, 80L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-021-188)
- FESTO Pushbutton Actuator T-22-GE (T-22-GE)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (1069561)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- BALDOR-RELIANCE Baldor-Reliance Motor PCL3519M, 3HP, 3450RPM, 1PH, 60HZ, 56C, 3532LC, TEFC, F1 (PCL3519M)
- JET Motor (JTAS10-131)
- Weg Power Tool Motors