Shop All Power Tool Motors
Weg
Arbor Motor, 7.5 HP, 1720 RPM, 208-230/460V
Mfr # 00718ES3ESA90LR
Zoro # G1419582
product price: $1,391.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,391.25
Free 30-Day Returns
Key Features
- Frame 90L
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
- Ins. Class F
- Voltage 208-230/460V AC
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ES3ESA90LR
- Zoro # G1419582
- Country of Origin Multiple
- Category Power Tool Motors
Dimensions
Shaft Length | 2 1/2 in |
Shaft Dia. | 1 3/16 in |
Length Less Shaft | 19 15/16 in |
Manufacturers Warranty Length | 1.5 yr |
Overall Length | 22 1/2 in |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,730, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 22.4-20.3/10.1, 90L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 75mm x 130mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6215-2RS KBC)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LL)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- JET Motor 1/2Hp 1Ph (HVBS463-085)
- TELECHRON Synchronous 4W 2Rpm 120V-AC AC Motor (B13 322432721)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- Weg Power Tool Motors