Shop All AC Stationary Power Tool Motors
Weg
Arbor Motor, 3 HP, 3500 RPM, 208-230/460V
Mfr # 00336ES3ESA80SL
Zoro # G2499515
product price: $726.75
/ea
Free Shipping & Returns
$726.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 3
- Nameplate RPM 3,500
- Frame 80S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ES3ESA80SL
- Zoro # G2499515
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Length Less Shaft | 16 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 1 3/16 in |
Overall Length | 18 9/16 in |
Manufacturers Warranty Length | 1.5 yr |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,500, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 9.5-8.6/4.3, 80S Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, Setscrew (UC207-22)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- PARKER Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Double Acting (0.88DXPSR03.00)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- Weg Definite Purpose Motors