Shop All Power Tool Motors
Weg
Arbor Motor, 10 HP, 1720 RPM, 208-230/460V
Mfr # 01018ES3ESA90LR
Zoro # G1825397
product price: $1,632.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,632.00
Free 30-Day Returns
Key Features
- Frame 90L
- Full Load Amps 32.5-29.4/14.7
- Motor Mounting Type Rigid Base
- Motor Service Factor 1
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ES3ESA90LR
- Zoro # G1825397
- Country of Origin Multiple
- Category Power Tool Motors
Dimensions
Length Less Shaft | 23 15/16 in |
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Manufacturers Warranty Length | 1.5 yr |
Overall Length | 26 7/16 in |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,715, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 32.5-29.4/14.7, 90L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LL)
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- JET Motor 1/2Hp 1Ph (HVBS463-085)
- NOBLES/TENNANT MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (1069561)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- JET Motor (JTAS10-131)
- Weg Power Tool Motors