Shop All AC Stationary Power Tool Motors
Weg
Arbor Motor, 10 HP, 1720 RPM, 208-230/460V
Mfr # 01018ES3ESA90LL
Zoro # G1839625
product price: $1,632.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,632.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 10
- Nameplate RPM 1,715
- Frame 90L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ES3ESA90LL
- Zoro # G1839625
- Country of Origin Multiple
- Category AC Stationary Power Tool Motors
Dimensions
Length Less Shaft | 23 15/16 in |
Shaft Dia. | 1 3/16 in |
Shaft Length | 2 1/2 in |
Manufacturers Warranty Length | 1.5 yr |
Overall Length | 26 7/16 in |
Description
Saw Arbor Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,715, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 32.5-29.4/14.7, 90L Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50-Foot Polyurethane Recoil Hose (PUR38050P)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- WEG Arbor Motor, 5 HP, 1740 RPM, 208-230/460V (00518ES3ESA90LL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SL)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- Weg AC Stationary Power Tool Motors