Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y
Mfr # 00636OS1XCD182/4Y
Zoro # G4261941
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 6 3/8
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 182/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00636OS1XCD182/4Y
- Zoro # G4261941
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 15 11/16 in |
Length Less Shaft | 13 7/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 6 3/8 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0 A, 182/4 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R28-04-F000B)
- ZORO SELECT Gasket, PK10 (BUNA100)
- ARO Connector, Coil (CSN)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- WEG Air Compressor Motor, 1/2 HP, Frame W56 (13470996)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- MARATHON Air Compressor Motor, 2 HP, 1 phase, 3600 RPM, 115/230 V, 56 Frame, ODP (9035)
- Weg Definite Purpose Motors