Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 3/4 HP, Frame W56
Mfr # 13444696
Zoro # G0231301
product price: $177.75
/ea
Free Shipping & Returns
$177.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13444696
- Zoro # G0231301
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 1/4 in |
Length Less Shaft | 8 3/8 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,470, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.14 A/4.7-4.57 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- FASCO Fasco D329, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM (D329)
- DAYTON 4X729 Flange Mount Bearing (2 Bolt) (4X729)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- Weg AC Air Compressor Motors