Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 3 HP, Frame 56
Mfr # 12882732
Zoro # G0231417
original price:
$581.77
22% off
new price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230V AC
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12882732
- Zoro # G0231417
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 11/16 in |
Length Less Shaft | 9 13/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 13.0-12.7 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- WORLDWIDE ELECTRIC Worldwide Electric GP Motor NT12-18-56CB, TEFC, REM-C, 1 PH, 56C, 1/2 HP, 4.4 FLA, Less Overload (NT12-18-56CB)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- DYNABRADE Tip Valve (01472)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 1/2 HP, Frame W56 (13470996)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- Weg Definite Purpose Motors