Shop All AC Air Compressor Motors
Weg
Air Compressor Motor, 2 HP, Frame 56
Mfr # 13470997
Zoro # G0231347
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13470997
- Zoro # G0231347
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 7/8 in |
Length Less Shaft | 10 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.8 A/9.5-8.9 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- B B MANUFACTURING 10T5/380, Timing Belt, Polyurethane, Steel (10T5/380)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- BESTORQ Micro V Belt, 65.8 in Pitch Length, 0.84 in Top Width, 6 Ribs (658K6)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- A.O. SMITH Century Air Compressor Motor, 6 HP, 3450 RPM, 230V, ODP (B387)
- Weg AC Air Compressor Motors