Shop All AC Air Compressor Motors
Weg
Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T
Mfr # 00518OS1CCDOL184T
Zoro # G4267216
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230V AC
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518OS1CCDOL184T
- Zoro # G4267216
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 14 7/8 in |
Length Less Shaft | 12 1/8 in |
Description
Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 23.0-20.7 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1621 2RSNR PRX)
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- Weg AC Air Compressor Motors