Shop All AC Air Compressor Motors
Weg
Air Compr Mtr, 10hp, 208-230V, 213T/215T
Mfr # 01018OS1CCD215T
Zoro # G4270463
product price: $1,122.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 10
- RPM Range 1,701-1,800
- Voltage 208-230V AC
- Frame 215T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018OS1CCD215T
- Zoro # G4270463
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 21 1/4 in |
Length Less Shaft | 17 7/8 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 HP, Nameplate RPM 1,720, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 44.2-40.0 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- GROZ Plastic Measures, 5 qt. (41903)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (BH2-60)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- MARATHON MOTORS Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56 (5KCR48TN2650Y)
- Weg Definite Purpose Motors