Shop All AC Air Compressor Motors
Weg
Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V
Mfr # 00718OS1CCD215T
Zoro # G4269072
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 208-230V AC
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00718OS1CCD215T
- Zoro # G4269072
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 11/16 in |
Length Less Shaft | 16 5/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 33.8-32.2 A, 213/5T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- MARATHON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56H Frame, Odp (9038B)
- Weg Definite Purpose Motors