Shop All AC Air Compressor Motors
Weg
Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ
Mfr # 00436OS1DCDG56HZ
Zoro # G4267225
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- HP 4
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 56HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00436OS1DCDG56HZ
- Zoro # G4267225
- Country of Origin Multiple
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 1/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 12 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 4 HP, Nameplate RPM 3,480, No. of Speeds 1, Voltage 230V AC, Full Load Amps 16.8 A, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rear/Foot, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH C1500 BALL JOINT (FTS1599-6-1)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- WEG Air Compr Motor, 7.5 HP, 1745 rpm, 208-230V (00718OS1CCD215T)
- MARATHON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56H Frame, Odp (9038B)
- Weg AC Air Compressor Motors