Shop All Motor Mount Adapters
Weg
Adapter, Converts WEG W22 254/6T to TC
Mfr # FLC-E250-W22
Zoro # G0944203
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Converts 254/6T Frame into 254/6TC
- Includes Bolts
- For Use With WEG W22 Series Totally Enclosed Fan-Cooled Cast Iron Motors
- Converts From 254/6T TEFC
- Converts To 254/6TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E250-W22
- Zoro # G0944203
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | 8-1/2 |
Outside Dia. (In.) | 12.9375 in |
Overall Diameter | 12 15/16 in |
Rabbet Diameter | 8 1/2 in |
Input NEMA Frame Size | 254T, 256T |
Output NEMA Frame Size | 254TC, 256TC |
Compatible NEMA Frame Size | 256T, 254T |
Details
Function | Converts 254/6T Frame into 254/6TC |
Includes | Bolts |
Item | Flange |
For Use With | WEG W22 Series Totally Enclosed Fan-Cooled Cast Iron Motors |
Converts From | 254/6T TEFC |
Converts To | 254/6TC |
NEMA/IEC Frame | 254/6T |
Standards | NEMA |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts 254/6T Frame into 254/6TC |
Description
Flange, Input NEMA Frame Size 254T, 256T, Output NEMA Frame Size 254TC, 256TC, Rabbet Diameter 8 1/2 in, Overall Diameter 12 15/16 in, For Use With WEG W22 Series Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 254/6T Frame into 254/6TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- LEGACY Flexzilla Zillawhip 1/2"x4ft Swivel Whip (LEGHFZ1204YW3S)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount, PR (3M131)
- Weg Motor Mounts