Shop All Motor Mount Adapters
Weg
Adapter, Converts 586/587TS to C-face
Mfr # FLC-E586-6314
Zoro # G0242751
product price: $1,894.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,894.99
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 17.9375 in
- Function Converts 586/587TS (6314 bearing) into 586/587TSC
- Standards NEMA
- NEMA/IEC Frame 586/587TS
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E586-6314
- Zoro # G0242751
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Rabbet Diameter | 5/8"-11 |
Output NEMA Frame Size | 586TSC, 587TSC |
Overall Diameter | 17 15/16 in |
Input NEMA Frame Size | 586TS, 587TS |
Compatible NEMA Frame Size | 587TS, 586TS |
Details
Function | Converts 586/587TS (6314 bearing) into 586/587TSC |
Standards | NEMA |
Item | Adapter |
NEMA/IEC Frame | 586/587TS |
Includes | Bolts |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Number of Flange Holes | 4 |
Application | Converts 586/587TS into 586/587TSC |
Description
Adapter, Input NEMA Frame Size 586TS, 587TS, Output NEMA Frame Size 586TSC, 587TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 586/587TS into 586/587TSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- TRICO Oiler, Constant Level (30010)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M368)
- Weg Motor Mounts