Shop All Motor Mount Adapters
Weg
Adapter, Converts 586/587T to C-face
Mfr # FLC-E586-6322
Zoro # G1789103
product price: $1,954.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,954.99
Free 30-Day Returns
Key Features
- Includes Bolts
- Function Converts 586/587T (6322 bearing) into 586/587TC
- Standards NEMA
- Rabbet Dia. (In.) UNC 5/8"-11
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E586-6322
- Zoro # G1789103
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | UNC 5/8"-11 |
Outside Dia. (In.) | 17.9375 in |
Overall Diameter | 17 15/16 in |
Rabbet Diameter | 5/8"-11 |
Input NEMA Frame Size | 586T, 587T |
Output NEMA Frame Size | 586TC, 587TC |
Compatible NEMA Frame Size | 587T, 586T |
Details
Includes | Bolts |
Function | Converts 586/587T (6322 bearing) into 586/587TC |
Standards | NEMA |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Item | Adapter |
NEMA/IEC Frame | 586/587T |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Application | Converts 586/587T into 586/587TC |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 586T, 587T, Output NEMA Frame Size 586TC, 587TC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 586/587T into 586/587TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M130)
- Weg Motor Mounts