Shop All Motor Mount Adapters
Weg
Adapter, Converts 580Z to C-face
Mfr # FLC-E586-6324
Zoro # G2161984
product price: $1,359.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- Function Converts 580Z (6324 bearing) into 580CZ
- Includes Bolts
- Outside Dia. (In.) 17.9375 in
- Rabbet Dia. (In.) UNC 5/8"-11
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E586-6324
- Zoro # G2161984
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Overall Diameter | 17 15/16 in |
Input NEMA Frame Size | 580Z |
Rabbet Diameter | 5/8"-11 |
Output NEMA Frame Size | 580CZ |
Compatible NEMA Frame Size | 580Z |
Details
Item | Adapter |
Function | Converts 580Z (6324 bearing) into 580CZ |
Includes | Bolts |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
NEMA/IEC Frame | 580Z |
Standards | NEMA |
Application | Converts 580Z into 580CZ |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Number of Pieces | 1 |
Description
Adapter, Input NEMA Frame Size 580Z, Output NEMA Frame Size 580CZ, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 580Z into 580CZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M368)
- Weg Motor Mount Adapters