Shop All Motor Mount Adapters
Weg
Adapter, Converts 449T/Z, N449 to C-face
Mfr # FLC-E449-6322
Zoro # G1055083
product price: $757.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Standards NEMA
- Outside Dia. (In.) 17.9375 in
- Rabbet Dia. (In.) UNC 5/8"-11
- NEMA/IEC Frame 449T, 449TZ, N449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E449-6322
- Zoro # G1055083
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Output NEMA Frame Size | 449TC |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 17 15/16 in |
Input NEMA Frame Size | 449T, 449TZ, N449 |
Compatible NEMA Frame Size | N449, 449TZ, 449T |
Details
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Item | Adapter |
Standards | NEMA |
NEMA/IEC Frame | 449T, 449TZ, N449 |
Function | Converts 449T, 449TZ and N449 (6322 bearing) into 449TC |
Includes | Bolts |
Application | Converts 449T/449TZ/N449 into 449TC |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 449T, 449TZ, N449, Output NEMA Frame Size 449TC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 449T/449TZ/N449 into 449TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- NSK Thrust Ball Bearing (51104)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters