Shop All Motor Mount Adapters
Weg
Adapter, Converts 449TS to C-face
Mfr # FLC-E449-6314
Zoro # G0458577
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 17.9375 in
- Includes Bolts
- Function Converts 449TS (6314 bearing) into 449TSC
- NEMA/IEC Frame 449TS
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E449-6314
- Zoro # G0458577
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 17 15/16 in |
Output NEMA Frame Size | 449TSC |
Input NEMA Frame Size | 449TS |
Compatible NEMA Frame Size | 449TS |
Details
Includes | Bolts |
Function | Converts 449TS (6314 bearing) into 449TSC |
NEMA/IEC Frame | 449TS |
Item | Adapter |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Standards | NEMA |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts 449TS into 449TSC |
Description
Adapter, Input NEMA Frame Size 449TS, Output NEMA Frame Size 449TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 449TS into 449TSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- GATES Synchro-Power Polyurethane Belts, AT10-1400-25 (AT10-1400-25)
- LDI INDUSTRIES Protected Vent, 1/2, Height 1.31 (AV104)
- SWING Coupler, TST, SC-E, 1/2" Female NPT (20500027)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- Weg Motor Mounts