Shop All Motor Mount Adapters
Weg
Adapter, Converts 444/445T/S to C-face
Mfr # FLC-O440-6319
Zoro # G2369717
product price: $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Rabbet Dia. (In.) UNC 5/8"-11
- Outside Dia. (In.) 15.5625 in
- For Use With Open Dripproof Cast Iron Motors
- NEMA/IEC Frame 444/445T, 444/445TS
- Standards NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O440-6319
- Zoro # G2369717
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | UNC 5/8"-11 |
Outside Dia. (In.) | 15.5625 in |
Output NEMA Frame Size | 444TC, 444TSC, 445TC, 445TSC |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 15 9/16 in |
Input NEMA Frame Size | 444T, 444TS, 445T, 445TS |
Compatible NEMA Frame Size | 445TS, 444TS, 445T, 444T |
Details
For Use With | Open Dripproof Cast Iron Motors |
NEMA/IEC Frame | 444/445T, 444/445TS |
Standards | NEMA |
Function | Converts 444/445T and 444/445TS (6319 bearing) into 444/445TC |
Includes | Bolts |
Item | Adapter |
Number of Flange Holes | 4 |
Application | Converts 444/445T and 444/445TS into 444/445TC |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 444T, 444TS, 445T, 445TS, Output NEMA Frame Size 444TC, 444TSC, 445TC, 445TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 444/445T and 444/445TS into 444/445TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Side Vent Fitting, 1/8"27PTF, CS Z3, 15 PSI (H5678Z3)
- DYNABRADE Type 27 Guard, 3 In. (02059)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- MARATHON MOTORS Capacitor-Start Pressure Washer Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17F5311)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M367)
- Weg Motor Mounts