Shop All Motor Mount Adapters
Weg
Adapter, Converts 444/445TS to C-face
Mfr # FLC-O440-6314
Zoro # G1573311
product price: $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Standards NEMA
- Function Converts 444TS and 445TS (6314 bearing) into 444/445TC
- For Use With Open Dripproof Cast Iron Motors
- Outside Dia. (In.) 17.9375 in
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O440-6314
- Zoro # G1573311
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Input NEMA Frame Size | 444TS, 445TS |
Overall Diameter | 17 15/16 in |
Rabbet Diameter | 5/8"-11 |
Output NEMA Frame Size | 444TSC, 445TSC |
Compatible NEMA Frame Size | 445TS, 444TS |
Details
Standards | NEMA |
Function | Converts 444TS and 445TS (6314 bearing) into 444/445TC |
Item | Adapter |
For Use With | Open Dripproof Cast Iron Motors |
Includes | Bolts |
NEMA/IEC Frame | 444/445TS |
Application | Converts 444TS and 445TS into 444/445TC |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 444TS, 445TS, Output NEMA Frame Size 444TSC, 445TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 444TS and 445TS into 444/445TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937803Q, Return Line, 25 micron, Inside-Out (MF0063752)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- ZORO SELECT Worm Gear Hose Clamp, 1/2"W, 4 1/8"ID, PK10 (43287)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mounts