Shop All Motor Mount Adapters
Weg
Adapter, Converts 404/405T/S to C-face
Mfr # FLC-O400-6316
Zoro # G1321126
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Converts 404/405T and 404/405TS (6316 bearing) into 404/405TC
- For Use With Open Dripproof Cast Iron Motors
- Outside Dia. (In.) 15.5625 in
- Standards NEMA
- Rabbet Dia. (In.) UNC 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O400-6316
- Zoro # G1321126
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 15.5625 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Input NEMA Frame Size | 404T, 404TS, 405T, 405TS |
Output NEMA Frame Size | 404TC, 404TSC, 405TC, 405TSC |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 15 9/16 in |
Compatible NEMA Frame Size | 405TS, 404TS, 405T, 404T |
Details
Item | Adapter |
Function | Converts 404/405T and 404/405TS (6316 bearing) into 404/405TC |
For Use With | Open Dripproof Cast Iron Motors |
Standards | NEMA |
Includes | Bolts |
NEMA/IEC Frame | 404/405T, 404/405TS |
Number of Flange Holes | 4 |
Application | Converts 404/405T and 404/405TS into 404/405TC |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 404T, 404TS, 405T, 405TS, Output NEMA Frame Size 404TC, 404TSC, 405TC, 405TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 404/405T and 404/405TS into 404/405TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- BESTORQ Cogged Belt, 95 in Outside Length, 3/8 in Top Width, 1 Ribs (AX93)
- GATES Poly Chain GT2 Sprockets, 8MX-75S-62 (8MX-75S-62)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M367)
- Weg Motor Mount Adapters