Shop All Motor Mount Adapters
Weg
Adapter, Converts 404-405T/S to C-face
Mfr # FLC-E400-6316
Zoro # G0767837
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NEMA
- Includes Bolts
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Rabbet Dia. (In.) UNC 5/8"-11
- Outside Dia. (In.) 15.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E400-6316
- Zoro # G0767837
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | UNC 5/8"-11 |
Outside Dia. (In.) | 15.5625 in |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 15 9/16 in |
Output NEMA Frame Size | 404TC, 405TC |
Input NEMA Frame Size | 404T, 405T |
Compatible NEMA Frame Size | 405T, 404T |
Details
Standards | NEMA |
Includes | Bolts |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Item | Adapter |
NEMA/IEC Frame | 404/405T, 405TS |
Function | Converts 404/405T and 405TS (6316 bearing) into 404/405TC |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts 404/405T and 405TS into 404/405TC |
Number of Pieces | 1 |
Description
Adapter, Input NEMA Frame Size 404T, 405T, Output NEMA Frame Size 404TC, 405TC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 404/405T and 405TS into 404/405TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H150 (700H150G)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M367)
- Weg Motor Mounts