Shop All Motor Mount Adapters
Weg
Adapter, Converts 364/365/404/405T/S to C
Mfr # FLC-O360-6314
Zoro # G2409881
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts
- Outside Dia. (In.) 15.5625 in
- NEMA/IEC Frame 364/365T, 364/365TS, 404/405TS
- Standards NEMA
- Function Converts 364/365T, 364/365TS and 404/405TS (6314 bearing) into 364/365TC and 404/405TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O360-6314
- Zoro # G2409881
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 15.5625 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Output NEMA Frame Size | 364TC, 364TSC, 365TC, 365TSC, 404TSC, 405TSC |
Overall Diameter | 15 9/16 in |
Input NEMA Frame Size | 364T, 364TS, 365T, 365TS, 404TS, 405TS |
Rabbet Diameter | 5/8"-11 |
Compatible NEMA Frame Size | 405TS, 404TS, 365TS, 364TS, 365T, 364T |
Details
Includes | Bolts |
Item | Adapter |
NEMA/IEC Frame | 364/365T, 364/365TS, 404/405TS |
Standards | NEMA |
Function | Converts 364/365T, 364/365TS and 404/405TS (6314 bearing) into 364/365TC and 404/405TC |
For Use With | Open Dripproof Cast Iron Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | 364/365TS and 404/405TS into 364/365TC and 404/405TC, Converts 364/365T |
Number of Pieces | 1 |
Description
Adapter, Input NEMA Frame Size 364T, 364TS, 365T, 365TS, 404TS, 405TS, Output NEMA Frame Size 364TC, 364TSC, 365TC, 365TSC, 404TSC, 405TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Open Dripproof Cast Iron Motors, Application 364/365TS and 404/405TS into 364/365TC and 404/405TC, Converts 364/365T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-Scah-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1 In Bore Dia. (123905)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- Weg Motor Mount Adapters