Shop All Motor Mount Adapters
Weg
Adapter, Converts 324/326T/TS to C-face
Mfr # FLC-E320
Zoro # G1088421
original price:
$395.03
8% off
new price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Includes Bolts
- Function Converts 324/326T/TS Frame into 324/326TC
- Standards NEMA
- NEMA/IEC Frame 324T, 326T, 324TS, 326TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E320
- Zoro # G1088421
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 13.5625 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Output NEMA Frame Size | 324TC, 324TSC, 326TC, 326TSC |
Input NEMA Frame Size | 324T, 324TS, 326T, 326TS |
Overall Diameter | 13 9/16 in |
Rabbet Diameter | 5/8"-11 |
Compatible NEMA Frame Size | 326TS, 324TS, 326T, 324T |
Details
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Includes | Bolts |
Function | Converts 324/326T/TS Frame into 324/326TC |
Standards | NEMA |
Item | Flange |
NEMA/IEC Frame | 324T, 326T, 324TS, 326TS |
Number of Pieces | 1 |
Application | Converts 324/326T/TS Frame into 324/326TC |
Number of Face Holes | 4 |
Number of Flange Holes | 4 |
Description
Flange, Input NEMA Frame Size 324T, 324TS, 326T, 326TS, Output NEMA Frame Size 324TC, 324TSC, 326TC, 326TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 13 9/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 324/326T/TS Frame into 324/326TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (1K082)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters