Shop All Motor Mount Adapters
Weg
Adapter, Converts 324/326T/S to C-face
Mfr # FLC-O320
Zoro # G1957085
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Converts 324/326T and 324/326TS Frame into 324/326TC
- Standards NEMA
- For Use With Open Dripproof Cast Iron Motors
- NEMA/IEC Frame 324T, 326T, 324TS, 326TS
- Outside Dia. (In.) 15.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # FLC-O320
- Zoro # G1957085
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 15.5625 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Output NEMA Frame Size | 324TC, 324TSC, 326TC, 326TSC |
Overall Diameter | 15 9/16 in |
Input NEMA Frame Size | 324T, 324TS, 326T, 326TS |
Rabbet Diameter | 5/8"-11 |
Compatible NEMA Frame Size | 326TS, 324TS, 326T, 324T |
Details
Function | Converts 324/326T and 324/326TS Frame into 324/326TC |
Standards | NEMA |
For Use With | Open Dripproof Cast Iron Motors |
NEMA/IEC Frame | 324T, 326T, 324TS, 326TS |
Includes | Bolts |
Item | Flange |
Number of Flange Holes | 4 |
Application | Converts 324/326T and 324/326TS Frame into 324/326TC |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Description
Flange, Input NEMA Frame Size 324T, 324TS, 326T, 326TS, Output NEMA Frame Size 324TC, 324TSC, 326TC, 326TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 324/326T and 324/326TS Frame into 324/326TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- NSK NSK 6307N, 6300 Series Single Row Deep Groove Ball Bearing (6307N)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters