Shop All Motor Mount Adapters
Weg
Adapter, Converts 284/286T/TS to C-face
Mfr # FLC-E280
Zoro # G1865342
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NEMA
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Function Converts 284/286T/TS Frame into 284/286TC
- Outside Dia. (In.) 11 in
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E280
- Zoro # G1865342
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 11 in |
Rabbet Dia. (In.) | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications |
Overall Diameter | 11 in |
Output NEMA Frame Size | 284TC, 284TSC, 286TC, 286TSC |
Rabbet Diameter | 1/2"-13 |
Input NEMA Frame Size | 284T, 284TS, 286T, 286TS |
Compatible NEMA Frame Size | 286TS, 284TS, 286T, 284T |
Details
Standards | NEMA |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Function | Converts 284/286T/TS Frame into 284/286TC |
Includes | Bolts |
NEMA/IEC Frame | 284T, 286T, 284TS, 286TS |
Item | Flange |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Application | Converts 284/286T/TS Frame into 284/286TC |
Number of Face Holes | 4 |
Description
Flange, Input NEMA Frame Size 284T, 284TS, 286T, 286TS, Output NEMA Frame Size 284TC, 284TSC, 286TC, 286TSC, Rabbet Diameter 1/2 In.-13, Overall Diameter 11 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 284/286T/TS Frame into 284/286TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- NTN NTN 2211, SelfAligning Ball Bearing 55 Mm Id X 100 Mm Od X 25 Mm W Cylindrical Bore Open (2211)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M367)
- Weg Motor Mounts