Shop All Motor Mount Adapters
Weg
Adapter, Converts 284/286T/S to C-face
Mfr # FLC-O280
Zoro # G0479001
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NEMA
- For Use With Open Dripproof Cast Iron Motors
- NEMA/IEC Frame 284T, 286T, 284TS, 286TS
- Rabbet Dia. (In.) Threaded 7/16"-20 UNF-2A RH 11/16 in From End
- Function Converts 284/286T and 284/286TS Frame into 284/286TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O280
- Zoro # G0479001
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | Threaded 7/16"-20 UNF-2A RH 11/16 in From End |
Outside Dia. (In.) | 11 in |
Overall Diameter | 11 in |
Output NEMA Frame Size | 284TC, 284TSC, 286TC, 286TSC |
Input NEMA Frame Size | 284T, 284TS, 286T, 286TS |
Rabbet Diameter | 1/2"-13 |
Compatible NEMA Frame Size | 286TS, 284TS, 286T, 284T |
Details
Standards | NEMA |
For Use With | Open Dripproof Cast Iron Motors |
NEMA/IEC Frame | 284T, 286T, 284TS, 286TS |
Item | Flange |
Function | Converts 284/286T and 284/286TS Frame into 284/286TC |
Includes | Bolts |
Number of Face Holes | 4 |
Application | Converts 284/286T and 284/286TS Frame into 284/286TC |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Description
Flange, Input NEMA Frame Size 284T, 284TS, 286T, 286TS, Output NEMA Frame Size 284TC, 284TSC, 286TC, 286TSC, Rabbet Diameter 1/2 In.-13, Overall Diameter 11 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 284/286T and 284/286TS Frame into 284/286TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-018-S Set Screw Collar (C-018-S)
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD (CA0800X075KW)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (A75/4L770)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM4)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters