Shop All Motor Mount Adapters
Weg
Adapter, Converts 254/256T to C-face
Mfr # FLC-O250
Zoro # G1725753
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rabbet Dia. (In.) Threaded 7/16"-20 UNF-2A RH 11/16 in From End
- NEMA/IEC Frame 254T, 256T (W21 Series)
- Includes Bolts
- Standards NEMA
- Function Converts 254/256T Frame into 254/256TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O250
- Zoro # G1725753
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | Threaded 7/16"-20 UNF-2A RH 11/16 in From End |
Outside Dia. (In.) | 8.875 in |
Rabbet Diameter | 1/2"-13 |
Overall Diameter | 8 7/8 in |
Input NEMA Frame Size | 254T, 256T |
Output NEMA Frame Size | 254TC, 256TC |
Compatible NEMA Frame Size | 256T, 254T |
Details
NEMA/IEC Frame | 254T, 256T (W21 Series) |
Includes | Bolts |
Standards | NEMA |
Function | Converts 254/256T Frame into 254/256TC |
For Use With | Open Dripproof Cast Iron Motors |
Item | Flange |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Application | Converts 254/256T Frame into 254/256TC |
Description
Flange, Input NEMA Frame Size 254T, 256T, Output NEMA Frame Size 254TC, 256TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 254/256T Frame into 254/256TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- MILTON INDUSTRIES 1/4" Female Plug P-Style (1810)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- Weg Motor Mounts