Shop All Motor Mount Adapters
Weg
Adapter, Converts 254/256T to C-face
Mfr # FLC-E250
Zoro # G2655712
original price:
$160.15
6% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA/IEC Frame 254T, 256T (W21 Series)
- Outside Dia. (In.) 8.875 in
- Standards NEMA
- Rabbet Dia. (In.) Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
- Function Converts 254/256T Frame into 254/256TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E250
- Zoro # G2655712
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 8.875 in |
Rabbet Dia. (In.) | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications |
Output NEMA Frame Size | 254TC, 256TC |
Rabbet Diameter | 1/2"-13 |
Input NEMA Frame Size | 254T, 256T |
Overall Diameter | 8 7/8 in |
Compatible NEMA Frame Size | 256T, 254T |
Details
NEMA/IEC Frame | 254T, 256T (W21 Series) |
Standards | NEMA |
Function | Converts 254/256T Frame into 254/256TC |
Item | Flange |
Includes | Bolts |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts 254/256T Frame into 254/256TC |
Number of Pieces | 1 |
Description
Flange, Input NEMA Frame Size 254T, 256T, Output NEMA Frame Size 254TC, 256TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 254/256T Frame into 254/256TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- GATES Stainless Steel Clamp, 32044 (32044)
- HEIL QUAKER MOTOR (11002015002541)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mounts