Shop All Motor Mount Adapters
Weg
Adapter, Converts 213/215T to C-face
Mfr # FLC-RS210
Zoro # G2200064
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Converts 213/215T Frame into 213/215TC
- Standards NEMA
- Includes Bolts
- Rabbet Dia. (In.) Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
- Outside Dia. (In.) 8.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-RS210
- Zoro # G2200064
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications |
Outside Dia. (In.) | 8.875 in |
Input NEMA Frame Size | 213T, 215T |
Output NEMA Frame Size | 213TC, 215TC |
Overall Diameter | 8 7/8 in |
Rabbet Diameter | 1/2"-13 |
Compatible NEMA Frame Size | 215T, 213T |
Details
Function | Converts 213/215T Frame into 213/215TC |
Standards | NEMA |
Includes | Bolts |
NEMA/IEC Frame | 213T, 215T |
Item | Adapter |
For Use With | Totally Enclosed Fan-Cooled Rolled Steel Motors |
Number of Face Holes | 4 |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Application | Converts 213/215T Frame into 213/215TC |
Description
Adapter, Input NEMA Frame Size 213T, 215T, Output NEMA Frame Size 213TC, 215TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Totally Enclosed Fan-Cooled Rolled Steel Motors, Application Converts 213/215T Frame into 213/215TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M130)
- Weg Motor Mount Adapters